Relay, Timer, 10A, 240VAC, 120VAC Coil, 8 Pin, Fixed, On-Delay

Item #: 393912

Cat #: 9050JCK1F60V20

UPC: 785901056515

Sign In or Register to view pricing and more.
Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 60 Second Fixed

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 120 Volt AC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 60 Second Fixed
Also known as: 785901056515, 9050JCK1F60V20

Specifications

Volts AC Control: 120
Poles: 2
Volts DC Control: 110
Amps: 10
Type: Relay, Timer, On-Delay
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Range: 60 sec
Volts AC Control: 120
Volts DC Control: 110
Type: Relay, Timer, On-Delay
Volts AC: 240
Range: 60 sec
Poles: 2
Amps: 10
Mounting: Socket
Base: 8-Pin

Customer Reviews

No reviews for this product
(0)