Relay, Timer, 10A, 240VAC, 12VDC Coil, 8 Pin, 2PDT, On-Delay

Item #: 393903

Cat #: 9050JCK14V36

UPC: 785901056379

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 1.2 - 120 Seconds

Overview

Relay, Timer, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 1.2 - 120 Seconds
Also known as: 785901056379, 9050JCK14V36

Specifications

Poles: 2
Amps: 10
Volts DC Control: 12
Type: Relay, Timer, On-Delay
Mounting: Socket
Volts AC: 240
Base: 8-Pin
Range: 1.200 - 120 sec
Poles: 2
Volts DC Control: 12
Mounting: Socket
Base: 8-Pin
Amps: 10
Type: Relay, Timer, On-Delay
Volts AC: 240
Range: 1.200 - 120 sec

Customer Reviews

No reviews for this product
(0)