Sign In or Register to view pricing and more.
Documents & Guides
6" Trim Open, Vertical Wide Flange Reflector, Torsion Retention, Color: White, For Use With LC6, L7X And L7XR Housings
Overview
6" Trim Open, Vertical Wide Flange Reflector, Torsion Retention, Color: White, For Use With LC6, L7X And L7XR Housings
Trim Options: 6O1BZA (Antique Bronze), CO1BZA (Antique Bronze), 6O1BN (Brushed Nickel), CO1BN (Brushed Nickel), CO1ORB (Oil Rubbed Bronze), 6O1 (White), CO1 (White) Compatible Housings: LI6F, L7XF, L7XF MVOLT, L7XFR, L7X, LC6, LI6, L7XR The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. Open trims are offered in a variety of finishes with a wide flange to present a smaller aperture at the ceiling line.
Also known as: 745975232161, 7O1TORR12
Specifications
Type: | Open, Trim |
Color: | White |
Diameter: | 6 in |
Material: | Aluminum |
Type: | Open, Trim |
Diameter: | 6 in |
Color: | White |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)