Halogen Light Bulb, 12 Watt, 12 Volt, PAR36

Item #: 393889

Cat #: 03065A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Light Bulb, H7557, 12 Watt, 12 Volt, PAR36, Base: Combination Screw & Slip-on Terminals, 12 per Case

Overview

Halogen Light Bulb, H7557, 12 Watt, 12 Volt, PAR36, Base: Combination Screw & Slip-on Terminals, 12 per Case
Also known as: 03065A

Specifications

Volts AC: 12
Wattage: 12
Shape: PAR36 (Sealed Beam)
Light Technology: Halogen
Dimmable: No
Diameter: 4.400 in
Volts AC: 12
Shape: PAR36 (Sealed Beam)
Dimmable: No
Wattage: 12
Light Technology: Halogen
Diameter: 4.400 in

Customer Reviews

No reviews for this product
(0)