Slide Tu-Wire Dimmer, Fluorescent, Nova T, Gray

Item #: 393888

Cat #: NTFTU-5A-277-GR

UPC: 027557202435

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Gray

Overview

Nova T Slide Tu-Wire Dimmer, 277V, 5A, Single-Pole, Fluorescent, Also Compatible w/ Advance Mark X Electronic Ballasts for Controlling, Gray
Nova T Dimmer, Fluorescent Dimming with Tu-Wire Electronic Ballasts, Single-pole(small control), 277V/5A in gray
Also known as: 027557202435, NTFTU-5A-277-GR

Specifications

Type: Slide, Single-Pole
Amps: 5
Volts AC: 277
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Nova T
Type: Slide, Single-Pole
Volts AC: 277
Color: Gray
Family / Style: Nova T
Amps: 5
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)