This product may not be available in all locations.
3
more
Relay, Timer, 10A, 240VAC, 12VDC Coil, 8 Pin, 2PDT, On-Delay
Item #: 393871
Cat #: 9050JCK11V36
UPC: 785901055822
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Timer, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.1 - 10 Seconds
Overview
Relay, Timer, 10 Amp, 240 Volt AC, 12 Volt DC Coil, 8 Pin, 2-Pole Double Throw, On-Delay, 0.1 - 10 Seconds
Also known as: 785901055822, 9050JCK11V36
Specifications
Poles: | 2 |
Amps: | 10 |
Volts DC Control: | 12 |
Type: | Relay, Timer, On-Delay |
Mounting: | Socket |
Volts AC: | 240 |
Base: | 8-Pin |
Range: | 0.100 - 10 sec |
Poles: | 2 |
Volts DC Control: | 12 |
Mounting: | Socket |
Base: | 8-Pin |
Amps: | 10 |
Type: | Relay, Timer, On-Delay |
Volts AC: | 240 |
Range: | 0.100 - 10 sec |
Customer Reviews
No reviews for this product
(0)