Extension Cord, 12/3, Orange, 25'

Item #: 39387

Cat #: 25FT123OR

UPC: 078693335280

Sign In or Register to view pricing and more.
Documents & Guides
Extension Cord, 12/3 AWG, Orange, 25 Foot

Overview

Extension Cord, 12/3 AWG, Orange, 25 Foot
Also known as: 078693335280, 25FT123OR

Specifications

NEMA Configuration: 5-15P, 5-15R
Length: 25 ft
Conductors: 3
Volts AC: 120
Gauge: 12
Color: Orange
Type: Outdoor
NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Gauge: 12
Type: Outdoor
Length: 25 ft
Volts AC: 120
Color: Orange

Customer Reviews

No reviews for this product
(0)