This product has been discontinued.
Ballast, Compact Fluorescent, Dimming, 32W, 120-277V
Item #: 393828
Cat #: FDB-T432-120-1SN
UPC: 027557097864
Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Compact Fluorescent, Dimming, 32W, 120-277V, 1 Lamp, T4 4-Pin Triple Tube
Overview
Ballast, Compact Fluorescent, Dimming, 32W, 120-277V, 1 Lamp, T4 4-Pin Triple Tube
Also known as: 027557097864, FDB-T432-120-1SN
Specifications
Wattage: | 32 |
Type: | Programmed Start, Electronic |
Volts AC: | 120 |
Shape: | PL-T (Triple Tube) |
Dimmable: | Yes |
Light Technology: | Fluorescent |
Wattage: | 32 |
Volts AC: | 120 |
Dimmable: | Yes |
Type: | Programmed Start, Electronic |
Shape: | PL-T (Triple Tube) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)