Incandescent Bulb, PS35, 500W, 130V, Clear

Item #: 393827

Cat #: 00504B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 500 Watt, 130 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lamp Finish: Clear

Overview

Incandescent Bulb, 500 Watt, 130 Volt, Bulb: PS35 (Pear Straight), Base: Mogul Screw (E39), Lamp Finish: Clear
Also known as: 00504B

Specifications

Shape: PS35 (Pear Straight)
Wattage: 500
Base: Mogul Screw (E39)
Volts AC: 130
Light Technology: Incandescent
Shape: PS35 (Pear Straight)
Base: Mogul Screw (E39)
Light Technology: Incandescent
Wattage: 500
Volts AC: 130

Customer Reviews

No reviews for this product
(0)