Dimmer, 600W, 3WY, Preset, Light Almond

Item #: 393811
Cat #: N-603P-LA
UPC: 027557090261
Sign In or Register to view pricing and more.
Documents & Guides
Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Light Almond

Overview

Dimmer Switch, Preset, 600 Watt, 120 Volts, 3-Way, Incandescent/Halogen, Slide, Light Almond
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/600W in light almond
Also known as: 027557090261, N-603P-LA

Specifications

Type: 3-Way, Slide, Preset
Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Family / Style: Nova
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Wattage: 600
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Color: Light Almond
Volts AC: 120
Family / Style: Nova

Customer Reviews

No reviews for this product
(0)