Incandescent Bulb, Rough Service, A19, 100W, 130V, Clear

Item #: 393780

Cat #: 02027A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Clear

Overview

Incandescent Bulb, Rough Service, 100 Watt, 130 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Clear
Also known as: 02027A

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 130
Shape: A19 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Incandescent
Wattage: 100
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)