Flange Elbow Coupling, For Hoffman Compact™ Pendant Arm Series 4

Item #: 39374

Cat #: CCS8FECLG

UPC: 783510421991

Sign In or Register to view pricing and more.
Documents & Guides
Flange Elbow Coupling, For Hoffman Compact™ Pendant Arm Series 4, Size: 80 x 80mm, 300 Degree Rotation, Material/Finish: Aluminum/Light Gray Powder Coat

Overview

Flange Elbow Coupling, For Hoffman Compact™ Pendant Arm Series 4, Size: 80 x 80mm, 300 Degree Rotation, Material/Finish: Aluminum/Light Gray Powder Coat
Also known as: 783510421991, CCS8FECLG

Specifications

Color: Light Gray
Height: 3.150 in
Width: 3.150 in
Material: Aluminum
Color: Light Gray
Width: 3.150 in
Height: 3.150 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)