Incandescent Bulb, A21, 69W, 130V, Clear

Item #: 393713

Cat #: 00286C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 69 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Clear

Overview

Incandescent Bulb, 69 Watt, 130 Volt, Bulb: A21 (Arbitrary), Base: Medium Screw (E26), Lamp Finish: Clear
Also known as: 00286C

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 69
Shape: A21 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 69
Light Technology: Incandescent
Volts AC: 130
Shape: A21 (Arbitrary)

Customer Reviews

No reviews for this product
(0)