Incandescent Bulb, T10, 60W, 130V, Frosted

Item #: 393710

Cat #: 00281D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, 60 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lamp Finish: Frosted

Overview

Incandescent Bulb, 60 Watt, 130 Volt, Bulb: T10 (Tubular), Base: Medium Screw (E26), Lamp Finish: Frosted
Also known as: 00281D

Specifications

Base: Medium Screw (E26)
Shape: T10 (Tubular)
Volts AC: 130
Wattage: 60
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Light Technology: Incandescent
Shape: T10 (Tubular)
Wattage: 60

Customer Reviews

No reviews for this product
(0)