This product may not be available in all locations.
2
more
Breaker, Molded Case, Enclosure, NEMA 1, M/P Frame, 3P, 800A
Item #: 39370
Cat #: M800S
UPC: 785901430438
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Enclosure, NEMA 1, Surface, M/P Frame, 3-Pole, 800 Amp
Overview
Breaker, Molded Case, Enclosure, NEMA 1, Surface, M/P Frame, 3-Pole, 800 Amp
Also known as: 785901430438, M800S
Specifications
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 800 |
Standards: | California Proposition 65 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Amps: | 800 |
Customer Reviews
No reviews for this product
(0)