Mercury Vapor Lamp, ED28, 250W, Coated

Item #: 393630

Cat #: 01042A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Mercury Vapor Lamp, 250 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), CRI: 50, Color Temperature: 3900K, Lamp Finish: Coated, ANSI Code: H37

Overview

Mercury Vapor Lamp, 250 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), CRI: 50, Color Temperature: 3900K, Lamp Finish: Coated, ANSI Code: H37
Also known as: 01042A

Specifications

Base: Mogul Screw (E39)
Volts AC: 120
Shape: ED28 (Elliptical Dimple)
Type: Mercury Vapor
ANSI Code: H37
Wattage: 250
Color Rendering Index (CRI): 50
Light Technology: HID
Color Temperature: 3900 (Neutral White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
ANSI Code: H37
Color Rendering Index (CRI): 50
Color Temperature: 3900 (Neutral White)
Volts AC: 120
Type: Mercury Vapor
Wattage: 250
Light Technology: HID

Customer Reviews

No reviews for this product
(0)