Open Shallow Trim, 6", White

Item #: 393580

Cat #: CX1R6

UPC: 745973791592

Sign In or Register to view pricing and more.
Documents & Guides
Open Shallow Trim, Diameter: 6 inch, Color: White

Overview

Open Shallow Trim, Diameter: 6 inch, Color: White
Also known as: 745973791592, CX1R6

Specifications

Type: Open Trim
Color: White
Diameter: 6 in
Material: Aluminum
Type: Open Trim
Diameter: 6 in
Color: White
Material: Aluminum

Customer Reviews

No reviews for this product
(0)