Nightstick, Multi-Purpose Work Light, Rechargeable

Item #: 393566

Cat #: SLR-2166

UPC:

Documents & Guides
Nightstick, Multi-Purpose Work Light, Rechargeable, 230 Lumen Floodlight, 32 Lumen Spotlight, Yellow, Single Body Rocker Switch, IP-X4 Water-Resistant, Includes AC and DC Power Supplies/Charger and Magnetic Hook
Sign In or Register to view pricing and more.

No associated products found.

Overview

Nightstick, Multi-Purpose Work Light, Rechargeable, 230 Lumen Floodlight, 32 Lumen Spotlight, Yellow, Single Body Rocker Switch, IP-X4 Water-Resistant, Includes AC and DC Power Supplies/Charger and Magnetic Hook
Also known as: SLR-2166

Specifications

Material: Polymer
Lumens: 230, 32
Type: LED Work Light
Length: 14.300 in
Color: Yellow
Material: Polymer
Type: LED Work Light
Color: Yellow
Lumens: 230, 32
Length: 14.300 in

Customer Reviews

No reviews for this product
(0)