Wallpack, High Pressure Sodium, 1 Light, 150W, 120V, QT

Item #: 39354

Cat #: WP2SH150QT

UPC: 019813182513

Documents & Guides
Wallpack, High Pressure Sodium, 1 Light, 150 Watt, 120 Volt, Bronze, Width: 14 in, Lamp Included, QT
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallpack, High Pressure Sodium, 1 Light, 150 Watt, 120 Volt, Bronze, Width: 14 in, Lamp Included, QT
Also known as: 019813182513, WP2SH150QT

Specifications

Volts AC: 120
Wattage: 150
Color: Bronze
Light Technology: HID
Volts AC: 120
Color: Bronze
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)