This product may not be available in all locations.

Pressure switch, 9012G, adjustable scale, 2 thresholds, 5.0 to 250PSIG
Item #: 393518
Cat #: 9012GAR6
UPC: 785901047490
Sign In or Register to view pricing and more.
Documents & Guides
Pressure switch, 9012G, adjustable scale, 2 thresholds, 5.0 to 250PSIG
Overview
Pressure switch, 9012G, adjustable scale, 2 thresholds, 5.0 to 250PSIG
This product is part of the NEMA Pressure Switches range, an offer of electromechanical pressure switches. This electromechanical pressure switch has normally closed - normally opened, SPDT-DB (single pole, double throw, double break), form Z, snap action contacts and a range on decreasing pressure of 5psi to 250psi. The pressure switch with an approximate adjustable differential at midrange of 15psi to 49psi and a maximum pressure of 750psi. It is furnished with screw clamp terminals for electrical connection and 0.25inch 18 NPTF for fluid connection. This switch has a diaphragm actuator which can be operated from any position, adjustable differential scale for internal settings and regulation of 2 thresholds. Offers mechanical durability of about 5 million operating cycles. The enclosure is made of cast aluminum. It is available in size of 7.13inch (W) x 5.34inch (D) x 7.2inch (H) and weighs 18.5lb. It is suitable for pressure controlling or monitoring of water pumps, compressors, agricultural/irrigation water systems, molding presses, injection molders, grinding machines, machining centers, complex and special machines. It is a NEMA 7/9 rated product. This product is certified by UL, CSA, CE. Meets UL 508 standards. Single stage pressure switch is control circuit rated device used in pneumatic or hydraulic systems on a wide variety of machine and process applications to protect the equipment and control or monitor the system pressure. This product is certified by CE, CSA and UL. It meets CSA C22.2 No 14 and UL 508 standards. A complete line of electromechanical switches to monitor and control pressure conditions for industrial and end-user applications.
Also known as: 785901047490, 9012GAR6
Specifications
Type: | Pressure Switch |
Standards: | California Proposition 65 |
Type: | Pressure Switch |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)