WIREWAY 12 X 12

Item #: 393449

Cat #: RDB126

UPC: 785901046769

Sign In or Register to view pricing and more.

Overview

SQD RDB126 WIREWAY 12 X 12
Also known as: 785901046769, RDB126

Specifications

Length: 72 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 72 in
Color: Gray
IP/NEMA Rating: NEMA 3R
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)