Relay, Ice Cube, 10A, 2PDT, 8-Blade, 120VAC Coil, with Options

Item #: 393424

Cat #: 8501KU12M1V20

UPC: 785901046677

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 120 Volt AC Coil, Manual Operator

Overview

Relay, Ice Cube, 10 Amp, 2-Pole Double Throw, 8-Blade, 120 Volt AC Coil, Manual Operator
Also known as: 785901046677, 8501KU12M1V20

Specifications

Volts AC Control: 120
Poles: 2
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 8-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 8-Blade
Poles: 2
Type: Relay, IceCube
Volts AC: 240

Customer Reviews

No reviews for this product
(0)