Mount, Plastic Latch, Integrated Red Led, 120VAC, 1NO/1 NC Contact

Item #: 39341

Cat #: 800F-PN5RX11L

UPC: 781180471353

Sign In or Register to view pricing and more.
Documents & Guides
Mount, Plastic Latch, Integrated Red LED, 120 Volt AC, 1 Normally Open, Contact, 1 Normally Closed, Late Break, Contact

Overview

Mount, Plastic Latch, Integrated Red LED, 120 Volt AC, 1 Normally Open, Contact, 1 Normally Closed, Late Break, Contact
Also known as: 781180471353, 800F-PN5RX11L

Specifications

Color: Red
Size: 22.5 mm
Volts AC: 120
Type: LED, Latch, Mounting
Mounting: Front
Family / Style: 800F
Material: Plastic
Color: Red
Volts AC: 120
Mounting: Front
Material: Plastic
Size: 22.5 mm
Type: LED, Latch, Mounting
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)