This product may not be available in all locations.
Limit switch, 9007, 600 V 10amp c +options
Item #: 393389
Cat #: 9007C54BY247
UPC: 785901046035
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, 9007, 600 V 10amp c +options
Overview
Limit switch, 9007, 600 V 10amp c +options
LIMIT SWITCH 600V 10AMP C +OPTIONS
Also known as: 785901046035, 9007C54BY247
Specifications
Type: | Side Rotary, Limit Switch, Optional Shaft |
Poles: | 2 |
Amps: | 10 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Side Rotary, Limit Switch, Optional Shaft |
Amps: | 10 |
IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts DC: | 600 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)