COMBO STARTER 600VAC 27A NEMA

Item #: 393385

Cat #: 8538SCG14V81F4T

UPC: 785901046004

Sign In or Register to view pricing and more.
Square D,STARTER MOTOR CONTROL <1000VAC,1,10HP@460/575Vac,27 A,3-Phase,3P,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package

Overview

Square D,STARTER MOTOR CONTROL <1000VAC,1,10HP@460/575Vac,27 A,3-Phase,3P,600 Vac,Box Lug,Fusible Disconnect,General Purpose (Indoor),NEMA 1,Non-Reversing Combination Starter,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Thermal - Melting Alloy,UL Listed - CSA Certified,Used for Full-Voltage Starting and Stopping of AC Squirrel Cage Motors - Disconnect and Starter in One Package
STARTER MOTOR CONTROL <1000VAC
Also known as: 785901046004, 8538SCG14V81F4T

Specifications

Size: 1
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)