Swivel Mounting Adapter, 360° Rotation and 30° Tilt, Aluminum

Item #: 39330

Cat #: CCS8STBLG

UPC: 783510422097

Sign In or Register to view pricing and more.
Documents & Guides
Swivel Mounting Adapter, 360 Degree Rotation and 30 Degree Tilt, Max Load: 110 LBS, Aluminum

Overview

Swivel Mounting Adapter, 360 Degree Rotation and 30 Degree Tilt, Max Load: 110 LBS, Aluminum
Also known as: 783510422097, CCS8STBLG

Specifications

Height: 3.150 in
Width: 3.150 in
Material: Aluminum
Height: 3.150 in
Material: Aluminum
Width: 3.150 in

Customer Reviews

No reviews for this product
(0)