Selector Switch, 2-Position, Black, Maintained, 2NO/NC Contact

Item #: 393298

Cat #: 9001SKS11BH2

UPC: 785901043539

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Black Knob, Maintained, 2 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam E

Overview

Selector Switch, 2 Position, Black Knob, Maintained, 2 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam E
This selector switch is part of the range of control and signaling units, Harmony 9001SK diameter 30mm plastic. It has a double insulated bezel. It is supplied with a black standard knob. Thanks to its double insulated bezel it is adapted for applications requiring a high resistance to corrosion. It is easily installed into a standard 30mm diameter panel cut-outs and its protection index is IP66. It features 2 positions maintained operator and is supplied with 2 x NO + 2 x NC contacts and screw clamp terminals. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901043539, 9001SKS11BH2

Specifications

Mounting: Panel
Size: 30 mm
Type: 2 Position, Selector Switch
Color: Black
Material: Plastic
Standards: California Proposition 65
Mounting: Panel
Type: 2 Position, Selector Switch
Material: Plastic
Size: 30 mm
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)