Selector Switch, 2-Position, Black, Maintained, 1NO/NC Contact

Item #: 393290

Cat #: 9001SKS11BH1

UPC: 785901043386

Sign In or Register to view pricing and more.
Selector Switch, 2 Position, Black Knob, Maintained, 1 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam E

Overview

Selector Switch, 2 Position, Black Knob, Maintained, 1 Normally Open, Normally Closed, Contact, Non-Metallic, 30 mm, NEMA 4/4X/13, Cam E
This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, thanks to its IP66 making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)
Also known as: 785901043386, 9001SKS11BH1

Specifications

Mounting: Panel
Size: 30 mm
Type: 2 Position, NO/NC, Selector Switch
Color: Black
Volts AC Control: 600
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: 2 Position, NO/NC, Selector Switch
Volts AC Control: 600
Standards: California Proposition 65
Size: 30 mm
Color: Black
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)