Push Button, Push/Pull, Maintained, Green Mushroom, Operator Only

Item #: 393246

Cat #: 9001SKR9P1G

UPC: 785901043065

Sign In or Register to view pricing and more.
Push Button, 30 mm, Push/Pull, Illuminated, 120 Volt AC, Maintained, 1-5/8 Inch, Green Mushroom, Operator Only

Overview

Push Button, 30 mm, Push/Pull, Illuminated, 120 Volt AC, Maintained, 1-5/8 Inch, Green Mushroom, Operator Only
Also known as: 785901043065, 9001SKR9P1G

Specifications

Mounting: Panel
Color: Green
Size: 30 mm
Volts AC: 120
Material: Plastic
Type: Illuminated, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
Color: Green
Volts AC: 120
Type: Illuminated, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)