23 AWG, 4-Pair, Enhanced CAT6, Plenum-CMP, Shielded, Dark Green, 1000'

Item #: 393173

Cat #: 2413-005-A1000

UPC:

Documents & Guides
CAT6+ (350 MHz), 4-Pair, U/UTP-Unshielded, Plenum-CMP, Premise Horizontal Cable, 23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Tape Separator, Ripcord, Flamarrest Jacket, Dark Green, 1000' Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

CAT6+ (350 MHz), 4-Pair, U/UTP-Unshielded, Plenum-CMP, Premise Horizontal Cable, 23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Tape Separator, Ripcord, Flamarrest Jacket, Dark Green, 1000' Reel
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 2413-005-A1000

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Dark Green
Jacket: Plenum
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Volts AC: 300
Material: Copper
Color: Dark Green
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)