23 AWG, 4-Pair, Enhanced CAT6, Plenum-CMP, Shielded, Dark Green, 2500'

Item #: 393166

Cat #: 2413-005-2500

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CAT6+ (350 MHz), 4-Pair, U/UTP-Unshielded, Plenum-CMP, Premise Horizontal Cable, 23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Tape Separator, Ripcord, Flamarrest Jacket, Dark Green, 2500' Reel

Overview

CAT6+ (350 MHz), 4-Pair, U/UTP-Unshielded, Plenum-CMP, Premise Horizontal Cable, 23 AWG Solid Bare Copper Conductors, Dual FRPO/FEP Insulation, Tape Separator, Ripcord, Flamarrest Jacket, Dark Green, 2500' Reel
Also known as: 2413-005-2500

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: Dark Green
Jacket: Plenum
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Plenum
Volts AC: 300
Material: Copper
Color: Dark Green
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)