Hole Saw, 1-7/32" (30.5 mm)

Item #: 39313

Cat #: 625-1-7/32

UPC: 783310383291

Sign In or Register to view pricing and more.
Documents & Guides
Hole Saw, Carbide Tipped, Diameter: 1-7/32" (305 mm), Chuck Size: 3/8", Maximum Cutting Depth: 8 GA

Overview

Hole Saw, Carbide Tipped, Diameter: 1-7/32" (305 mm), Chuck Size: 3/8", Maximum Cutting Depth: 8 GA
Multiple tungsten carbide tips for long life and smooth cutting Cut fast, accurate, high quality holes in stainless steel, copper, aluminum, steel Flange stop prevents over-drilling Replaceable cobalt steel pilot drill, with split-point tip design, to improve performance and resist walking eliminates need for center punch
Also known as: 783310383291, 625-1-7/32

Specifications

Diameter: 1 7/32 in, 30 mm
Type: Hole Saw
Diameter: 1 7/32 in, 30 mm
Type: Hole Saw

Customer Reviews

No reviews for this product
(0)