This product may not be available in all locations.
2
more
Breaker, Molded Case, 150A, 2P, 240VAC, Type Q-Frame, 10 kAIC
Item #: 39308
Cat #: QBL22150
UPC: 785901412571
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Powerpact Q-Frame, 150 Amp, 2-Pole, 240 Volt AC, AC Magnetic Trip Settings: 1200 Hold, 2400 Trip, 10 kAIC
Overview
Breaker, Molded Case, Powerpact Q-Frame, 150 Amp, 2-Pole, 240 Volt AC, AC Magnetic Trip Settings: 1200 Hold, 2400 Trip, 10 kAIC
The PowerPact® Q-frame line of circuit breakers include QB, QD, QG and QJ molded case circuit breakers and QB automatic switches. They are rated 240 Vac, 250 A max. and are available in lug or bus-connected unit-mount constructions, or I-Line® group-mounted construction. PowerPact Q-frame circuit breakers are rated for 240 Vac (208Y/120 Vac for 3-pole 100 kA) and are available with UL® Listed interruption ratings from 10 kA to 100 kA. Unit-mount circuit breakers are available with lugs on both ends for cabled applications or with mounting studs for bus-mounted applications.
Also known as: 785901412571, QBL22150
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 150 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Mounting: | Panel |
Amps: | 150 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)