Has Been Replaced By Broan A80L

Item #: 39304

Cat #: QTR080L

UPC: 026715163861

Sign In or Register to view pricing and more.
Ceiling Fan with Light, CFM: 80, Sones: 1.0, Duct Size: 4", 100W Max Bulb (Incandescent), 4W Nightlight, Color: White. Has Been Replaced By Broan A80L

Overview

Ceiling Fan with Light, CFM: 80, Sones: 1.0, Duct Size: 4", 100W Max Bulb (Incandescent), 4W Nightlight, Color: White. Has Been Replaced By Broan A80L
Also known as: 026715163861, QTR080L

Specifications

CFM: 80
Color: White
Sones: 1
CFM: 80
Sones: 1
Color: White

Customer Reviews

No reviews for this product
(0)