This product may not be available in all locations.
![Light Curtain, Pair, 960mm Height, 14mm Resolution, 96 Beam Light Curtain, Pair, 960mm Height, 14mm Resolution, 96 Beam](https://rexel-cdn.com/products/image.jpg?i=5116D0FC-AC76-402D-B4DA-67D2F7505F6C&f=420)
Light Curtain, Pair, 960mm Height, 14mm Resolution, 96 Beam
Item #:
39298
Cat #:
440L-P4J0960YD
UPC:
611320943900
Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 960 mm Protected Height, 14 mm Resolution, 96 Beam
Overview
Light Curtain, GuardShield, Pair, 960 mm Protected Height, 14 mm Resolution, 96 Beam
Also known as: 611320943900, 440L-P4J0960YD
Specifications
Type: | Light Curtain, Pair |
Height: | 960 mm |
Size: | 96 beams |
Range: | 14 mm |
Type: | Light Curtain, Pair |
Size: | 96 beams |
Height: | 960 mm |
Range: | 14 mm |
Customer Reviews
No reviews for this product
(0)