Tamper Resistant Receptacle, Black

Item #: 392973

Cat #: NTR-15-DDTR-BL

UPC: 027557779814

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, With Wallplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Black

Overview

Tamper Resistant Receptacle, With Wallplate, For Dimming Use, 2-Pole, 3-Wire, 15 Amp at 125 VAC, Color: Black
Architectural Series Wallplates Receptacle for Dimming, Dual tamper resistant receptacle (Gloss), 15A/125V in black
Also known as: 027557779814, NTR-15-DDTR-BL

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Dual Dimmable
Color: Black
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper-Resistant, Duplex, Dual Dimmable
Amps: 15
Mounting: Input
Color: Black
Volts AC: 125

Customer Reviews

No reviews for this product
(0)