Control Transformer, 250VA, 120 x 240 -24, Type TF, 1PH, Open

Item #: 392936

Cat #: 9070TF250D23

UPC: 785901905912

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, 250 VA, 120 x 240 - 24 Volt AC, Type TF, 1-Phase, Open

Overview

Transformer, Control, 250 VA, 120 x 240 - 24 Volt AC, Type TF, 1-Phase, Open
Also known as: 785901905912, 9070TF250D23

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 250
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)