Cable Tie, 12"/50lb, Red

Item #: 392923

Cat #: T50I2M4UL

UPC: 089306217114

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Red, 1000/pkg

Overview

Cable Tie, 12" Long, UL Rated, 50lb Tensile Strength, PA66, Red, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306217114, T50I2M4UL

Specifications

Color: Red
Length: 12 in
Weight Capacity: 50 lbs
Color: Red
Weight Capacity: 50 lbs
Length: 12 in

Customer Reviews

No reviews for this product
(0)