![LED Power Supply, 24 Volt DC LED Power Supply, 24 Volt DC](https://rexel-cdn.com/products/2018-08-08-073123-cutsheetpowersuppliesled-dr60.jpg?i=9AC017C6-D690-4FBA-A008-8BD65CB225A8&f=420)
LED Power Supply, 24 Volt DC
Item #: 392906
Cat #: LED-DR60-24
UPC: 714176998282
Documents & Guides
LED Power Supply, 120-240V input, 24 Volt DC output, Maximum Load: 60W, Minimum Load: 12W
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Power Supply, 120-240V input, 24 Volt DC output, Maximum Load: 60W, Minimum Load: 12W
The LED-DR Series features universal 100-240V AC power input with high reliability and Class 2 rating. Standard built-in protections include short circuit, over-current, over-voltage, and over temperature. Used commonly with Trulux receivers and controls for secondary side dimming, they can also be used in non-dimming applications (minimum loads apply). The LEDDR60’s durable plastic housing can be used with ENCL-11 power supply enclosure which features three 1/2” knockouts at each end and screwdown lid.
Also known as: 714176998282, LED-DR60-24
Specifications
Volts DC: | 24 |
Volts AC: | 120/240 |
Wattage: | 60 |
Type: | LED Driver |
Dimmable: | No |
Volts DC: | 24 |
Wattage: | 60 |
Dimmable: | No |
Volts AC: | 120/240 |
Type: | LED Driver |
Customer Reviews
No reviews for this product
(0)