
1" Gray ENT, 100' Coil
Item #: 392773
Cat #: 12041
UPC: 622454120419
Documents & Guides
1 Inch Gray Electrical Non-Metallic Tubing (ENT), 100 Foot Coil
Sign In or Register to view pricing and more.
No associated products found.
Overview
1 Inch Gray Electrical Non-Metallic Tubing (ENT), 100 Foot Coil
Electrical Nonmetallic Tubing (ENT). A nonmetallic, pliable, corrugated raceway of circular cross section with integral or associated couplings, connectors, and fittings for the installation of electrical conductors.
Also known as: 622454120419, 12041
Specifications
Length: | 100 ft |
Diameter: | 1 in |
Color: | Gray |
Length: | 100 ft |
Color: | Gray |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)