Stainless Steel HMI Enclosures, 4X, 16x20x8

Item #: 392729

Cat #: CCC60S405021

UPC: 783510461294

Sign In or Register to view pricing and more.
Stainless Steel HMI Enclosures, Type 4X, Dimensions: 15.75" x 19.69" x 8.27"

Overview

Stainless Steel HMI Enclosures, Type 4X, Dimensions: 15.75" x 19.69" x 8.27"
A favorite with the food and pharmaceutical industries, these stainless steel, front-door control enclosures are ideal for applications that require corrosion resistance and the suspension of process and control equipment for easy cleaning. Use these enclosures with the CS480 and CS600 Pendant Arm Systems.
Also known as: 783510461294, CCC60S405021

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)