Plastic Insulating Bushing, Threaded, 5"

Item #: 392693

Cat #: IB-500

UPC: 783126297508

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushing, Type: Threaded, Size: 5 Inch, Material: Polypropylene, Maximum Temperature Rating: 105° Celsius, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Type: Threaded, Size: 5 Inch, Material: Polypropylene, Maximum Temperature Rating: 105° Celsius, For Use With Rigid/IMC Conduit
Also known as: 783126297508, IB-500

Specifications

Material: Plastic
Diameter: 5 in
Material: Plastic
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)