This product has been discontinued.
Time Switch, 7 Day, DPDT, 1 Channel, NEMA 3R, 20A, 24VAC
Item #: 392564
Cat #: DGS100A-24
UPC: 786261822192
Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, 7 Day, DPDT, 1 Channel, NEMA 3R, 20A, 24VAC
Overview
Time Switch, 7 Day, DPDT, 1 Channel, NEMA 3R, 20A, 24VAC
Also known as: 786261822192, DGS100A-24
Specifications
Type: | DPDT, Electronic |
Amps: | 20 |
Volts AC: | 24 |
Range: | 7 day |
Type: | DPDT, Electronic |
Volts AC: | 24 |
Amps: | 20 |
Range: | 7 day |
Customer Reviews
No reviews for this product
(0)