GuardShield Type 4 Safety Light Curtain, Pair, Res 14 mm, 1280 mm P

Item #: 39252

Cat #: 440L-P4J1280YD

UPC: 611320943924

Sign In or Register to view pricing and more.
Documents & Guides
GuardShield Type 4 Safety Light Curtain, Pair, Res 14 mm, 1280 mm Pt Ht, Micro QDr, IP65, 96 Beams

Overview

GuardShield Type 4 Safety Light Curtain, Pair, Res 14 mm, 1280 mm Pt Ht, Micro QDr, IP65, 96 Beams
Muting Light Curtain Monitoring Relays allow the automatic temporary suspension of the safety function if certain conditions are met. In material handling applications, material is allowed to pass through the protective field without shutting down the machine. In addition to muting, these modules monitor up to three light curtains with presence sensing device initiation (PSDI).
Also known as: 611320943924, 440L-P4J1280YD

Specifications

Type: Light Curtains
Type: Light Curtains

Customer Reviews

No reviews for this product
(0)