Lenox® Master-Band® 80117 Maximum Performance Portable Band Saw Bla

Item #: 3925

Cat #: 8011738EW24

UPC: 082472801170

Sign In or Register to view pricing and more.
Documents & Guides
Lenox® Master-Band® 80117 Maximum Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.023 in THK, 24 TPI, Bi-Metal Body

Overview

Lenox® Master-Band® 80117 Maximum Performance Portable Band Saw Blade, 44-7/8 in L, 1/2 in W x 0.023 in THK, 24 TPI, Bi-Metal Body
ENHANCED BEAM STRENGTH Specially treated bands of .023 and .025 thicknesses offer increased blade strength, reducing deflection and twisting of blades during severe cutting conditions SHATTER-RESISTANT Bi-metal blades bend and resist breaking and extend blade life LONG LASTING LENOX TUFF TOOTH™ design reinforces tooth for longer blade life
Also known as: 082472801170, 8011738EW24

Specifications

Type: 24 TPI, Band Saw Blade
Length: 44 7/8 in
Material: Steel
Type: 24 TPI, Band Saw Blade
Material: Steel
Length: 44 7/8 in

Customer Reviews

No reviews for this product
(0)