![LITH IND618 6 V, 18 W, quick mount LITH IND618 6 V, 18 W, quick mount](https://rexel-cdn.com/products/litind618.jpg?i=78639F53-4737-4BD3-92E3-CD11073F710D&f=420)
LITH IND618 6 V, 18 W, quick mount
Item #: 39243
Cat #: IND618
UPC: 784231181096
Documents & Guides
LIT IND618 EM LIGHT
Sign In or Register to view pricing and more.
No associated products found.
Overview
LIT IND618 EM LIGHT
Also known as: 784231181096, IND618, bug eyed alien
Specifications
Volts DC: | 6 |
Wattage: | 18 |
Color: | Gray |
Material: | Thermoplastic |
Volts AC Range: | 120 - 277 |
Volts DC: | 6 |
Color: | Gray |
Volts AC Range: | 120 - 277 |
Wattage: | 18 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)