Drive, Servo, 120/240VAC, 1-Phase, 0.80kW, 5.7A

Item #: 392348

Cat #: 2097-V32PR2-LM

UPC: 884951255968

Documents & Guides
Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 0.80 kW, 5.7 Amp, Integrated AC Line Filter, Safe Torque-Off
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Kinetix 350, Servo, 120/240 Volt AC, 1-Phase, 0.80 kW, 5.7 Amp, Integrated AC Line Filter, Safe Torque-Off
The Kinetix 350 single-axis EtherNet/IP servo drive was developed to provide scalability for your motion control system by simplifying integration of the entire control solution on one network. The Kinetix 350 servo drive is designed to connect and operate with the ControlLogix controllers supporting Integrated Motion on the EtherNet/IP network. Combined as a system, they can provide you a cost-effective motion solution that delivers the high performance and scalability you need to compete in today’s industry. With its compact design, the Kinetix 350 requires less panel space and can be connected easily.
Also known as: 884951255968, 2097-V32PR2-LM

Specifications

Type: Servo, Drive
Volts AC: 120, 240
Phase: 1
Wattage: 0.800 kW
Type: Servo, Drive
Phase: 1
Volts AC: 120, 240
Wattage: 0.800 kW

Customer Reviews

No reviews for this product
(0)