Fan/Light, 80 CFM, 2.5 Sones, Satin Nickel

Item #: 39218

Cat #: 757SN

UPC: 026715167746

Sign In or Register to view pricing and more.
Documents & Guides
Decorative Satin Nickel Suspension Design Light/Fan, frosted glass, 80 CFM, 2.5 Sones, 13-1/8" diameter base.

Overview

Decorative Satin Nickel Suspension Design Light/Fan, frosted glass, 80 CFM, 2.5 Sones, 13-1/8" diameter base.
Also known as: 026715167746, 757SN

Specifications

CFM: 80
Color: Satin Nickel, Frosted
Material: Brass
Sones: 2.500
CFM: 80
Material: Brass
Color: Satin Nickel, Frosted
Sones: 2.500

Customer Reviews

No reviews for this product
(0)