Breaker, Molded Case, PowerPacT Q, 200A, 2P, 240VAC, 25kA, Lugs, Thermal Magnetic

Item #: 39196

Cat #: QDL22200

UPC: 785901417804

Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPacT Q, 200 Amp, 2-Pole, 240 Volt AC, 25 kAIC, Lugs, Thermal Magnetic, 80%

Overview

Breaker, Molded Case, PowerPacT Q, 200 Amp, 2-Pole, 240 Volt AC, 25 kAIC, Lugs, Thermal Magnetic, 80%
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has lugs on both the line and load sides. This PowerPacT Q, 200A, 2 pole, circuit breaker has an interrupting rating of 25kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901417804, QDL22200

Specifications

Amps: 200
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Amps: 200
Volts AC: 240
Interrupt Rating AC: 25 kA
Poles: 2
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)