
1-5/8" X 1-3/8", 12 Gage, Solid
Item #: 391934
Cat #: P3000-10PG
UPC: 786364300214
Documents & Guides
1-5/8" X 1-3/8", 12 Gage, Solid
Sign In or Register to view pricing and more.
Overview
1-5/8" X 1-3/8", 12 Gage, Solid
Also known as: 786364300214, P3000-10PG
Specifications
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Height: | 1 3/8 in |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Length: | 10 ft |
Height: | 1 3/8 in |
Customer Reviews
No reviews for this product
(0)